
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13319533
Zoro #
G3629517
UPC #
808709012931
Country of Origin
Mexico
Dimensions
Height
1.1 in
Width
1.1 in
Length
3.7 in
Details
Weight
0.04 lb
Number of Terminals
2
Terminal Type
Pin
Connector Gender
Female
Connector Shape
Oval
Switch Mounting Type
Pressed
Terminal Gender
Male
Sensor Material
Plastic
Number of Connectors
1
Item
Windshield Washer Fluid Level Sensor
Description
ACDelco GM Original Equipment Washer Fluid Level Sensors are GM-recommended replacements for your vehicle’s original components. Washer fluid level sensors turn on the washer fluid warning light when it is low. These original equipment washer fluid level sensors have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.