
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01256620
Zoro #
G3682647
UPC #
808709012788
Country of Origin
Mexico
Dimensions
Length (in)
14.75 in
Width (in)
7.25 in
Height (in)
7.25 in
Details
Color
White
Material
Plastic
Attachment Type
Bolt On
Item
Windshield Washer Fluid Reservoir
Description
ACDelco GM Original Equipment Washer Fluid Reservoirs are GM-recommended replacements for your vehicle’s original components. The washer fluid reservoir stores the windshield washer fluid before it is sprayed by the washer pump. These original equipment washer fluid reservoirs have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.