Zoro Homepage

Water Pump Kit, 12703898

  • Mfr # 12703898

  • Zoro # G3962766


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Length (in)
17 in
Height (in)
7.2 in
Number of Outlets
4
Hub Height (in)
7.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12703898
Zoro #
G3962766
UPC #
193468144802
Country of Origin
Unknown

Dimensions

Length (in)
17 in
Height (in)
7.2 in
Hub Height (in)
7.24 in
Width (in)
11.2 in
Pulley Outside Diameter (in)
5.84 in

Details

Includes
Pulley
Number of Outlets
4
Number of Impeller Vanes
7
Item
Engine Water Pump Kit
Impeller Material
Steel
Water Pump Drive Type
Serpentine Belt
Housing Material
Aluminum
Impeller Rotation
Standard
Number of Mounting Holes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.