Zoro Homepage

Bandage Hook Closure, Elastic, 2", PK72

  • Mfr # 207602

  • Zoro # G0287222


product price: $296.99
/pk 72, $4.12/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Beige
Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207602
Zoro #
G0287222
UPC #
00051131203655
Country of Origin
Mexico

Dimensions

Width
2"

Details

Color
Beige
Item
Bandage Hook Closure,Elastic,2",PK72
Material
Elastic

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.