Zoro Homepage

Bandage, Self-Adhering, Elastic, 2", PK72

  • Mfr # 207460

  • Zoro # G0287259


product price: $329.99
/pk 72, $4.58/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Beige
Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207460
Zoro #
G0287259
UPC #
00051131203709
Country of Origin
Mexico

Dimensions

Width
2"

Details

Item
Bandage,Self-Adhering,Elastic,2",PK72
Color
Beige
Material
Elastic

Description

Bandage,Self-Adhering,Elastic,2 In.,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.