Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullfrog Pro II, Men's Composite Toe Rubber Boot, Black, 4, D, 75738

  • Mfr # 885999105093

  • Zoro # G8643684


product price: $84.39
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
D
Style Number
75738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885999105093
Zoro #
G8643684
UPC #
885999105093
Country of Origin
Viet Nam

Dimensions

Size
4
Footwear Width
D
Boot Height
10 in
Boot Height Adjustment
Standard Height

Details

Item
Rubber Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
75738
Series
Bullfrog Pro II
Waterproof
Yes
Rubber Boot Style
Mid-Calf
Insulated
No
Metatarsal Guard
No
Upper Material
EVA
Resists
Water
Midsole Material
EVA
Insulation Type
None
Footwear Closure Type
Pull On
Standards
ASTM F2413
Typical Rubber Boot Application
Moderate Chemical Resistant
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Shank Material
EVA
Slip Resistant Sole
Yes
Toe Shape
Round
For Outdoor Traction
No
Outsole Material
Rubber
Shoe Style
Mid-Calf
Footwear Shank
Yes
Boot Color
Black
Footwear Closure
Pull-On
Safety Criteria
Composite Toe, Waterproof
Footwear Brand
ACE
Footwear Application
General Purpose

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.