
Elastic Bandage with E-Z Clips, 2 x 50
Mfr # 207310
Zoro # G606434701
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Width
2"
Material
Cotton/Polyester/Synthetic Rubber/Nylon
Length
50"
Mounting
Non-Adhesive
Bandages Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207310
Zoro #
G606434701
UPC #
382902073109
Country of Origin
United States
Dimensions
Width
2"
Length
50"
Details
Item
Bandages
Material
Cotton/Polyester/Synthetic Rubber/Nylon
Mounting
Non-Adhesive
Bandages Type
Elastic
Number of Pieces
1
Description
Designed to provide support and compression. Comfortable for extended wear. Easy-to-use. Adjustable for custom fit. Supports injured body parts. Provides compression where needed. Ideal for a wide range of body parts and injuries. Antimicrobial treatment inhibits growth of bacteria on the bandage to reduce odor. Made from latex-free materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.