Zoro Homepage

Elastic Bandage with E-Z Clips, 3 x 64

  • Mfr # 207314

  • Zoro # G606434480


product price: $8.75
/ea

Key Features

Material
Cotton/Polyester/Synthetic Rubber/Nylon
Width
3"
Length
64"
Mounting
Non-Adhesive
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207314
Zoro #
G606434480
UPC #
382902073147
Country of Origin
United States

Dimensions

Width
3"
Length
64"

Details

Item
Bandages
Material
Cotton/Polyester/Synthetic Rubber/Nylon
Mounting
Non-Adhesive
Number of Pieces
1
Bandages Type
Elastic

Description

Designed to provide support and compression. Comfortable for extended wear. Easy-to-use. Adjustable for custom fit. Supports injured body parts. Provides compression where needed. Ideal for a wide range of body parts and injuries. Antimicrobial treatment inhibits growth of bacteria on the bandage to reduce odor. Made from latex-free materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.