This item is Discontinued.

Ace Mammoth IV Composite Toe Men's Safety Boots, Size 11 W 72105W-11

This item is Discontinued.

Ace

Mammoth IV Composite Toe Men's Safety Boots, Size 11 W (Discontinued)

Mfr # 72105W-11
Zoro # G922839730
UPC # 885999151144
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72105W-11
Zoro #
G922839730
UPC #
885999151144
Country of Origin
Viet Nam

Dimensions

Width
Wide
Size
11 W

Details

Toe Type
Composite
Upper Material
Leather
Waterproof
Yes
Item
Boots
Color
Brown

Description

These insulated work boots feature a premium slip-resistant sole with waterproof, non-conductive and safety toe protection to for long-lasting performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.