Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Bullfrog Pro II Rubber Boot, Composite Toe, Black, 12

  • Mfr # 885999105178

  • Zoro # G4238602


product price: $84.39
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Composite Toe, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885999105178
Zoro #
G4238602
UPC #
885999105178
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Composite Toe, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Bullfrog Pro II
Upper Material
EVA
Footwear Shank
Yes
Footwear Application
General Purpose
Standards
ASTM F2421
Outsole Material
Rubber
Metatarsal Guard
No
Shank Material
EVA
Footwear Sole Pattern
Lug
Insulated
No
Midsole Material
EVA
Footwear Closure Type
Pull On
Style Number
75738
Insulation Type
None
For Outdoor Traction
No
Slip Resistant Sole
Yes
Resists
Water
Toe Shape
Round
Shoe Style
Mid-Calf
Footwear Brand
ACE

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.