This item is Discontinued.

Ace Redrock 6" Composite Toe Men's Safety Boots, Size 8.5 77282W-S8H

This item is Discontinued.

Ace

Redrock 6" Composite Toe Men's Safety Boots, Size 8.5 (Discontinued)

Mfr # 77282W-S8H
Zoro # G022840285
UPC # 885999137094
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77282W-S8H
Zoro #
G022840285
UPC #
885999137094
Country of Origin
China

Dimensions

Width
Wide
Size
8.5 W

Details

Waterproof
Yes
Toe Type
Composite
Item
Boots
Color
Black
Upper Material
Leather, Synthetic

Description

These fully-loaded safety boots are waterproof with abrasion-resistance, slip-resistance and reinforced construction to take your work performance to new levels.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.