Zoro Homepage

Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black

  • Mfr # 2125LBK4PK

  • Zoro # G0294633


product price: $410.99
/pk 4, $102.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Frame Finish
Metal|Fabric
Material
Metal|Fabric
Height
33
Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125LBK4PK
Zoro #
G0294633
UPC #
843532051733
Country of Origin
China

Dimensions

Height
33
Depth
23
Width
21
Overall Length
23

Details

Color
Black
Frame Finish
Metal|Fabric
Material
Metal|Fabric
Style
Stacking Chair
Item
Ace Vinyl Stack Chair,Black,PK4
Chair Color
Black

Description

Ace Vinyl Stack Chair,Black,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.