Zoro Homepage

0.38" Hex Head Cap Screw, Zinc Plated Steel, 2 in L

  • Mfr # 57035

  • Zoro # G910530540


product price: $58.75
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
0.38"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57035
Zoro #
G910530540
UPC #
8236074895
Country of Origin
China

Dimensions

Thread Size
0.38"
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.