Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 x 1.25 in. Hex Washer Head Sheet Metal Screw Zinc

  • Mfr # 56091

  • Zoro # G515755768


product price: $33.99
/ea

Key Features

Flange Hex Head
Hex Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56091
Zoro #
G515755768
UPC #
8236054897
Country of Origin
China

Details

System of Measurement
Inch
Item
Sheet Metal Screw
Head Type
Flange Hex
Drive
Hex

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed. Features -Hex Washer Head Sheet Metal Screw Specifications - Finish: Zinc - Size: 12in x 1.25in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.