Zoro Homepage

1/4" Hex Head Cap Screw, Plain Stainless Steel, 1 in L

  • Mfr # 59081

  • Zoro # G510530506


product price: $37.65
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/4"
Fastener Length
1 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59081
Zoro #
G510530506
UPC #
8236143096
Country of Origin
China

Dimensions

Thread Size
1/4"
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.