Zoro Homepage

Self-Drilling Screw, #8-18 x 1 in, Pan Head Phillips Drive

  • Mfr # 5034111

  • Zoro # G103770319


product price: $50.75
/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034111
Zoro #
G103770319
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Item
Self-Drilling Screw

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed.

Features
  • Phillips, Pan Head Self Drilling Screw
Specifications
  • Size: 8-18" x 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.