Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14IN. IPS DISPLAY, INTEL CORE 5 120U

  • Mfr # NX.BCJAA.001

  • Zoro # G521701612


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Core 5
Audio Line In
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Aspect Ratio
16:10
Display Screen Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX.BCJAA.001
Zoro #
G521701612
UPC #
889028174579
Country of Origin
China

Dimensions

Screen Size
14"

Details

Processor Type
Core 5
Audio Line In
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Aspect Ratio
16:10
Display Screen Type
LCD
Standard Memory
16 GB
Processor Threads
12
Software Included
Windows Desktop Apps In-House: Acer Product Registration, Acer QuickPanel, TravelMate Sense
Processor Speed
1.40 GHz
Pointing Device Type
TouchPad
Finger Print Reader
Yes
Brightness
400 Nit
Speakers
Yes
Copilot Key
Yes
Infrared Camera
Yes
Drive Type
SSD
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1200
64-bit Processing
Yes
Product Type
Notebook
Energy Star
Yes
Charger Included
Yes
Processor Core
Deca-core (10 Core)
Number of HDMI Outputs
1
Keyboard Backlight
Yes
Cache
12 MB
Color
Silver
Number of Speakers
2
Windows Hello Compatible
Yes
Camera Privacy Shutter
Yes
Environmentally Friendly
Yes
Headphone
Yes
Total Solid State Drive Capacity
512 GB
Solid State Drive Interface
PCI Express NVMe 4.0
Color Gamut
100% sRGB
Number of Occupied Memory Slots
2
Keyboard Features
Caps Lock Indicator, Microphone Mute Indicator, TravelMate Sense Key, White Backlight
Network (RJ-45)
Yes
Total Number of Memory Slots
2
Wireless LAN
Yes
TouchPad Features
Microsoft Precision Touchpad Certification
Maximum Turbo Speed
5 GHz
System Memory Speed
5200 MHz
Bluetooth Standard
Bluetooth 5.3 or above
Memory Card Reader
Yes
Ethernet Technology
Gigabit Ethernet
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Installed Slot Memory
16 GB
Operating System
Windows 11 Pro
Bluetooth
Yes
Memory Card Supported
microSD
Maximum Battery Run Time
15 Hours
Number of USB 3.2 Gen 1 Type-A Ports
2
Package Contents
TravelMate P2 14 TMP214-56-54NF NotebookLithium Ion (Li-Ion) BatteryPower AdapterPower Cord
Graphics Memory Accessibility
Shared
Front Camera/Webcam Video Resolution
1920 x 1080
Total Number of USB Ports
4
Number of Microphones
2
System Memory Technology
DDR5 SDRAM
Standard Refresh Rate
60 Hz
Installed Slot Memory Configuration
2 x 8GB
Processor Series
Series 1
Number of USB4 Ports
2
Wireless LAN Standard
IEEE 802.11ax
Audio Line Out
Yes
Screen Mode
WUXGA
Maximum Power Supply Wattage
65 W
Keyboard
Yes
Battery Energy
53 Wh
Maximum Supported System Memory
32 GB
Operating System Platform
Windows
Microphone
Yes
HDCP Supported
Yes
HDMI
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.