22 in. 1920 x 1080 V7 Series LED Monitor

  • Mfr # UM.WV7AA.H01

  • Zoro # G714706110


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Depth
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WV7AA.H01
Zoro #
G714706110
UPC #
195133179669
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4"
Depth
2.7"
Height
11.3"
Width with Stand
19.43"
Height with Stand
15.32"
Depth with Stand
8.45"
Screen Size Class
22"
Color Depth
6-bit+FRC
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Includes
(1) Vero V7 V227Q H Widescreen LED Monitor, (1) HDMI Cable, (1) Power Cord (US)
Color
Black
Features
Anti-glare
Screen Refresh Rate
100 Hz
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Pivot
No
Operating Power Consumption (Energy Star)
15 W
Series
V7
Response Time Details
4 ms GTG
Number of VGA Ports
1
Backlight Technology
LED
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Brightness
250 Nit
Panel Technology
Vertical Alignment (VA)
Frequency (Horizontal/Vertical)
VGA:31.469KHz-83.894KHz/48Hz-75Hz, HDMI:31.469KHz-110KHz/48Hz-100Hz
Horizontal Frequency
31.47 kHz to 110 kHz - HDMI, 31.47 kHz to 83.89 kHz - HDMI
Speaker Output Power
2 W
Native Contrast Ratio
3,000:1
Input Voltage
120V to 230V
Power Consumption (Energy Star)
35 W
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Item
LED Monitor
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Pixel Pitch
0.24900 mm x 0.24900 mm
Color Supported
16.7 Million Colors
Number of HDMI Ports
1
HDMI Version
1.4
Number of Speakers
2
Mounting
Wall
Tilt Angle
-5° to 25°
Standby Power Consumption (Energy Star)
500 mW
Number of Screens
1
Aspect Ratio
16:9
Screen Mode
Full HD
VGA
Yes
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI, 48 Hz to 75 Hz - VGA
HDMI
Yes
Off-Mode Power Consumption (Energy Star)
300 mW
Response Time
4 ms
Color Gamut
72% NTSC
Package Contents
1 x Vero V7 V227Q H Widescreen LED Monitor, 1 x HDMI Cable, 1 x Power Cord (US)
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Environmental Certification
TCO Certified
Product Line
Vero V7
Active Display Area (mm)
479x260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.