Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.WB7AA.302

  • Zoro # G016423852


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Viewable Screen Size
21.5"
Screen Mode
Full HD
Max. Resolution
1920 x 1080
Standby Power Consumption (Energy Star)
500 mW
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.WB7AA.302
Zoro #
G016423852
UPC #
195133000000
Country of Origin
China

Dimensions

Viewable Screen Size
21.5"
Width with Stand
19.43"
Width
19.4"
Screen Size Class
22"
Height
11.4"
Color Depth
6-bit+FRC
Maximum Adjustable Height
5.91"
Depth with Stand
8.57"
Height with Stand
19.76"
Depth
2.7"

Details

Screen Mode
Full HD
Max. Resolution
1920 x 1080
Standby Power Consumption (Energy Star)
500 mW
VESA Mount Standard
100 x 100
Swivel Angle
-45° to 45°
Total Number of HDMI Ports
1
Response Time Details
4 ms GTG
Tilt Angle
-5° to 35°
Screen Surface
Anti-glare
Vertical Frequency
48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - DisplayPort, 48 Hz to 75 Hz - VGA, 48 Hz to 100 Hz
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Response Time
4 ms
Speakers
Yes
Speaker Output Power
2 W
DisplayPort Version
1.2
Number of USB 3.2 Ports
4
HDMI
Yes
Aspect Ratio
16:9
Number of DisplayPorts
1
Dynamic Contrast Ratio
100,000,000:1
Adjustable Display Pivot
Yes
Package Contents
1 x Vero B227Q E3 Widescreen LED Monitor1 x Displayport Cable1 x Power Cord (US)1 x HDMI Cable
Horizontal Frequency
30 kHz to 125 kHz - HDMI, 30 kHz to 85 kHz - VGA, 125 kHz - DisplayPort
Number of USB Type-B Downstream Ports
4
Input Voltage
120V to 230V
Off-Mode Power Consumption (Energy Star)
300 mW
Headphone
Yes
Number of USB Type-B Upstream Ports
1
Color Gamut
99% sRGB
Number of Speakers
2
Maximum Resolution (HDMI)
1920x1080@100Hz
DisplayPort
Yes
Number of Screens
1
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Brightness
250 Nit
Number of VGA Ports
1
HDMI Version
1.4
Energy Star
Yes
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Color
Black
Maximum Resolution (DisplayPort)
1920x1080@100Hz
Pixel Pitch
0.24900 mm x 0.24900 mm
Pivot Angle
#ERROR!
Color Supported
16.7 Million Colors
Product Type
LED Monitor
Standard Refresh Rate
100 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.