Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN 1920X1080 IPS DISPLAY

  • Mfr # UM.QB7AA.302

  • Zoro # G816423939


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Brightness
250 Nit
Active Display Area (H x V)
20.75" x 11.65"
Backlight Technology
LED
Max. Resolution
1920 x 1080
Viewable Screen Size
23.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.QB7AA.302
Zoro #
G816423939
UPC #
195133000000
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Width with Stand
21.27"
Depth
2.6"
Height with Stand
20.55"
Maximum Adjustable Height
5.91"
Color Depth
8-bit
Depth with Stand
8.57"
Screen Size Class
24"
Height
12.7"
Width
21.3"

Details

Brightness
250 Nit
Active Display Area (H x V)
20.75" x 11.65"
Backlight Technology
LED
Max. Resolution
1920 x 1080
Number of USB Type-B Downstream Ports
4
Off-Mode Power Consumption (Energy Star)
300 mW
Speakers
Yes
Package Contents
1 x Vero B7 B247Y C3 Widescreen LED Monitor 1 x HDMI Cable 1 x Power Cord (US) 1 x USB Type-C Cable 1 x USB 3.0 Cable
Speaker Output Power
2 W
Response Time Details
4 ms GTG
Horizontal Viewing Angle
178°
Stand Adjustments
Swivel, Height, Pivot, Tilt
Color Gamut
99% sRGB
Product Type
LED Monitor
Swivel Angle
-45° to 45°
Pivot Angle
#ERROR!
Standby Power Consumption (Energy Star)
500 mW
Screen Surface
Anti-glare
Headphone
Yes
Horizontal Frequency
30 kHz to 85 kHz - HDMI 1.4, 85 kHz - USB Type C
Standard Refresh Rate
100 Hz
Panel Technology
In-plane Switching (IPS) Technology
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Operating Power Consumption (Energy Star)
16 W
Dynamic Contrast Ratio
100,000,000:1
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Tilt Angle
-5° to 35°
HDMI Version
1.4
Color
Black
Screen Mode
Full HD
Number of Speakers
2
USB Type-C
Yes
Number of USB Type-B Upstream Ports
2
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Vertical Frequency
48 Hz to 100 Hz - HDMI 1.4, 48 Hz to 100 Hz - USB Type C
USB
Yes
Aspect Ratio
16:9
HDMI
Yes
Maximum Power Consumption
155 W
Total Number of USB Type-C Ports
1
Tearing Prevention Technology
FreeSync (HDMI VRR)
Number of Screens
1
Response Time
4 ms
Number of USB 3.2 Ports
4
Pixel Pitch
0.27500 mm x 0.27500 mm
Native Contrast Ratio
1,000:1
Input Voltage
120V to 230V
Vertical Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.