Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in. 1920x1080 IPS display

  • Mfr # UM.QB7AA.A02

  • Zoro # G621707415


product price: $199.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Package Contents
1 x Vero B247Y TAA Widescreen LCD Monitor 1 x Power Cord (US) 1 x HDMI Cable 1 x DisplayPort Cable
Response Time Details
4 ms GTG
Tearing Prevention Technology
FreeSync
Dynamic Contrast Ratio
100,000,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.QB7AA.A02
Zoro #
G621707415
UPC #
195133252089
Country of Origin
Mexico

Dimensions

Adjustable Display Height
Yes
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

HDMI
Yes
Package Contents
1 x Vero B247Y TAA Widescreen LCD Monitor 1 x Power Cord (US) 1 x HDMI Cable 1 x DisplayPort Cable
Response Time Details
4 ms GTG
Tearing Prevention Technology
FreeSync
Dynamic Contrast Ratio
100,000,000:1
Total Number of HDMI Ports
1
Number of DisplayPorts
1
Audio Line In
Yes
Screen Surface
Anti-glare
Number of VGA Ports
1
Stand Adjustments
Height, Swivel
Aspect Ratio
16:9
DisplayPort
Yes
Brightness
250 Nit
Number of Screens
1
Audio Line Out
Yes
DisplayPort Version
1.2
Product Type
LCD Monitor
Response Time
4 ms
Environmentally Friendly
Yes
Color
Black
Headphone
Yes
Number of HDMI 1.4 Ports
1
Speakers
Yes
HDMI Version
1.4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.