Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.QB7AA.G01

  • Zoro # G622602153


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
24"
Number of USB 3.2 Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Height with Stand
19.67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.QB7AA.G01
Zoro #
G622602153
UPC #
195133256223
Country of Origin
China

Dimensions

Screen Size Class
24"
Height with Stand
19.67"
Depth with Stand
7.61"
Depth
2.6"
Adjustable Display Height
Yes
Viewable Screen Size
23.8"
Color Depth
6-bit+FRC
Width
21.3"
Height
12.7"
Width with Stand
21.27"
Maximum Adjustable Height
4.72"

Details

Number of USB 3.2 Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Speakers
Yes
Number of VGA Ports
1
Screen Mode
Full HD
Tearing Prevention Technology
Adaptive Sync (DisplayPort VRR)
Swivel Angle
-45° to 45°
Vertical Frequency
48 Hz to 75 Hz
Backlight Technology
LED
Stand Adjustments
Height, Swivel
Max. Resolution
1920 x 1080
Dynamic Contrast Ratio
100,000,000:1
Aspect Ratio
16:9
Adjustable Stand
Yes
Color Supported
16.7 Million Colors
DisplayPort Version
1.2
Color
Black
Adjustable Display Pivot
Yes
Brightness
250 Nit
Environmentally Friendly
Yes
Audio Line In
Yes
Active Display Area (H x V)
20.75" x 11.65"
Color Gamut
72% NTSC
Mount Type
Wall Mountable
Number of DisplayPort 1.2 Ports
1
Package Contents
1 x Vero B247Y G Widescreen LED Monitor1 x Power Cord (US)1 x Displayport Cable1 x USB 3.0 Cable1 x HDMI Cable
DisplayPort
Yes
AI-powered
Yes
Audio Line Out
Yes
Native Contrast Ratio
1,000:1
Screen Surface
Anti-glare
Product Type
LED Monitor
Standard Refresh Rate
75 Hz
Response Time Details
4 ms GTG
Pivot Angle
#ERROR!
Maximum Resolution (HDMI)
1920x1080@75Hz
Response Time
4 ms
Number of Speakers
2
Number of USB Type-B Upstream Ports
1
Headphone
Yes
VESA Mount Standard
100 x 100
USB
Yes
Vertical Viewing Angle
178°
Off-Mode Power Consumption (Energy Star)
300 mW
HDMI
Yes
VESA Mount Compatible
Yes
Maximum Resolution (DisplayPort)
1920x1080@75Hz
Total Number of HDMI Ports
1
Number of HDMI 1.4 Ports
1
Pixel Pitch
0.27500 mm x 0.27500 mm
Maximum Power Consumption
30 W
Number of DisplayPorts
1
Speaker Output Power
2 W
Input Voltage
120V to 230V
HDMI Version
1.4
Standby Power Consumption (Energy Star)
500 mW
Number of Screens
1
Screen Refresh Rate
75 Hz
Tilt Angle
-5° to 25°
Operating Power Consumption (Energy Star)
17 W
Number of USB Type-B Downstream Ports
4

Description

ACER 24IN. 1920X1080 IPS DISPLAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.