Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.QB7AA.G02

  • Zoro # G422445813


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Vertical Frequency
48 Hz to 75 Hz
Tilt Angle
-5° to 25°
Pixel Pitch
0.27500 mm x 0.27500 mm
Response Time
4 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.QB7AA.G02
Zoro #
G422445813
UPC #
195133256223
Country of Origin
China

Dimensions

Width
21.3"
Screen Size Class
24"
Width with Stand
21.27"
Viewable Screen Size
23.8"
Height with Stand
19.67"
Adjustable Display Height
Yes
Depth with Stand
7.61"
Depth
2.6"
Height
12.7"
Maximum Adjustable Height
4.72"
Color Depth
6-bit+FRC

Details

Screen Mode
Full HD
Vertical Frequency
48 Hz to 75 Hz
Tilt Angle
-5° to 25°
Pixel Pitch
0.27500 mm x 0.27500 mm
Response Time
4 ms
Response Time Details
4 ms GTG
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Product Type
LED Monitor
Screen Refresh Rate
75 Hz
Speaker Output Power
2 W
Screen Surface
Anti-glare
Swivel Angle
-45° to 45°
Standard Refresh Rate
120 Hz
Pivot Angle
#ERROR!
Package Contents
1 x Vero B247Y G Widescreen LED Monitor1 x Power Cord (US)1 x Displayport Cable1 x HDMI Cable
Stand Adjustments
Swivel, Height
Speakers
Yes
Tearing Prevention Technology
Adaptive Sync (DisplayPort VRR)
Standby Power Consumption (Energy Star)
500 mW
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1080
Color
Black
HDMI
Yes
Aspect Ratio
16:9
HDMI Version
1.4
Environmentally Friendly
Yes
Backlight Technology
LED
VESA Mount Standard
100 x 100
Adjustable Stand
Yes
Adjustable Display Pivot
Yes
Maximum Power Consumption
30 W
Audio Line In
Yes
Maximum Resolution (DisplayPort)
1920x1080@120Hz
Headphone
Yes
Color Supported
16.7 Million Colors
Audio Line Out
Yes
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Input Voltage
120V to 230V
Number of HDMI 1.4 Ports
1
DisplayPort Version
1.2
Number of Screens
1
Off-Mode Power Consumption (Energy Star)
300 mW
Maximum Resolution (HDMI)
1920x1080@120Hz
Number of Speakers
2
Mount Type
Wall Mountable
Horizontal Viewing Angle
178°
Brightness
250 Nit
Operating Power Consumption (Energy Star)
17 W
Native Contrast Ratio
1,000:1
AI-powered
Yes
Number of VGA Ports
1
Color Gamut
72% NTSC
Number of DisplayPort 1.2 Ports
1
Number of DisplayPorts
1
Active Display Area (H x V)
20.75" x 11.65"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.