Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.QV7AA.G03

  • Zoro # G422446896


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Ports
1
Depth
1.9"
Vertical Viewing Angle
178°
Response Time Details
4 ms GTG
Audio Line In
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.QV7AA.G03
Zoro #
G422446896
UPC #
195133266734
Country of Origin
China

Dimensions

Depth
1.9"
Screen Size Class
24"
Viewable Screen Size
23.8"
Width
21.3"
Height
12.5"

Details

Number of VGA Ports
1
Vertical Viewing Angle
178°
Response Time Details
4 ms GTG
Audio Line In
Yes
Audio Line Out
Yes
Screen Surface
Anti-glare
Number of HDMI 1.4 Ports
1
AI-powered
Yes
Product Type
LCD Monitor
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
Response Time
4 ms
Headphone
Yes
Package Contents
1 x Vero V247Y G Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable
Speakers
Yes
HDMI
Yes
Environmentally Friendly
Yes
Total Number of HDMI Ports
1
HDMI Version
1.4
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.