Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN 1920X1200 IPS DISPLAY

  • Mfr # UM.FB7AA.501

  • Zoro # G522442903


product price: $299.99
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Maximum Resolution (DisplayPort)
1920x1200@100Hz
Color Gamut
99% sRGB
Product Type
LED Monitor
Pixel Pitch
0.27000 mm x 0.27000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.FB7AA.501
Zoro #
G522442903
UPC #
195133264631
Country of Origin
China

Dimensions

Maximum Adjustable Height
6.50"
Color Depth
6-bit+FRC
Adjustable Display Height
Yes
Screen Size Class
24"
Viewable Screen Size
24"

Details

AI-powered
Yes
Maximum Resolution (DisplayPort)
1920x1200@100Hz
Color Gamut
99% sRGB
Product Type
LED Monitor
Pixel Pitch
0.27000 mm x 0.27000 mm
Number of Screens
1
Color Supported
16.7 Million Colors
Number of VGA Ports
1
Input Voltage
120V to 230V
Number of HDMI 1.4 Ports
1
Adjustable Display Pivot
Yes
Off-Mode Power Consumption (Energy Star)
300 mW
Color
Black
Adjustable Stand
Yes
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Mount Type
Wall Mountable
DisplayPort Version
1.2
HDMI Version
1.4
Native Contrast Ratio
1,500:1
Number of DisplayPort 1.2 Ports
1
Energy Star
Yes
Environmentally Friendly
Yes
Audio Line Out
Yes
Pivot Angle
#ERROR!
Audio Line In
Yes
Dynamic Contrast Ratio
100,000,000:1
Response Time Details
4 ms GTG
Response Time
4 ms
Vertical Viewing Angle
178°
Tilt Angle
-5° to 35°
Standby Power Consumption (Energy Star)
500 mW
VESA Mount Standard
100 x 100
Screen Surface
Anti-glare
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1200
Screen Mode
WUXGA
Stand Adjustments
Height, Swivel
Speaker Output Power
2 W
Speakers
Yes
Tearing Prevention Technology
Adaptive Sync
Active Display Area (H x V)
20.39" x 12.76"
DisplayPort
Yes
Number of DisplayPorts
1
Number of Speakers
2
Brightness
300 Nit
Certifications & Standards
TUV Eyesafe2.0 Certificate
Package Contents
1 x Vero B247W E5 Widescreen LED Monitor1 x DisplayPort Cable1 x HDMI Cable1 x Power Cord (US)
Aspect Ratio
16:10
Horizontal Viewing Angle
178°
Swivel Angle
-60° to 60°
Maximum Resolution (HDMI)
1920x1200@100Hz
HDMI
Yes
Features
Flicker-free, Navigation Key, ComfyView, 6-axis Color Adjustment, Super Sharpness, Low Dimming, Display Widget, Bluelight Shield Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.