Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24IN. WIDE 1920X1200 IPS DISPLAY

  • Mfr # UM.FV7AA.501

  • Zoro # G522602062


product price: $239.99
/ea
Free Shipping & Returns

Key Features

DisplayPort Version
1.2
Headphone
Yes
Package Contents
1 x Vero V247W E5 Widescreen LCD Monitor1 x Displayport Cable1 x Power Cord (US)1 x HDMI Cable
HDMI Version
1.4
Viewable Screen Size
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.FV7AA.501
Zoro #
G522602062
UPC #
195133285841
Country of Origin
China

Dimensions

Viewable Screen Size
24"
Screen Size Class
24"

Details

DisplayPort Version
1.2
Headphone
Yes
Package Contents
1 x Vero V247W E5 Widescreen LCD Monitor1 x Displayport Cable1 x Power Cord (US)1 x HDMI Cable
HDMI Version
1.4
Dynamic Contrast Ratio
100,000,000:1
Response Time
4 ms
Speakers
Yes
Audio Line Out
Yes
Number of DisplayPorts
1
DisplayPort
Yes
Total Number of HDMI Ports
1
Speaker Output Power
2 W
Number of HDMI 1.4 Ports
1
Tearing Prevention Technology
Adaptive Sync
Aspect Ratio
16:10
AI-powered
Yes
Color
Black
Number of Screens
1
Environmentally Friendly
Yes
Screen Surface
Anti-glare
Product Type
LCD Monitor
Response Time Details
4 ms GTG
Number of Speakers
2
Brightness
300 Nit
HDMI
Yes
Number of DisplayPort 1.2 Ports
1

Description

ACER 24IN. WIDE 1920X1200 IPS DISPLAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.