Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.HB7AA.302

  • Zoro # G716423909


product price: $309.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Response Time
4 ms
Pixel Pitch
0.31100 mm x 0.31100 mm
Off-Mode Power Consumption (Energy Star)
300 mW
Screen Size Class
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.302
Zoro #
G716423909
UPC #
195133000000
Country of Origin
China

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"
Width
24.1"
Maximum Adjustable Height
4.72"
Color Depth
6-bit+FRC
Depth
2.7"
Depth with Stand
10.23"
Height with Stand
20.52"
Height
14.4"
Width with Stand
24.11"

Details

VESA Mount Compatible
Yes
Response Time
4 ms
Pixel Pitch
0.31100 mm x 0.31100 mm
Off-Mode Power Consumption (Energy Star)
300 mW
Screen Surface
Anti-glare
Max. Resolution
1920 x 1080
Response Time Details
4 ms GTG
Screen Mode
Full HD
Product Type
LED Monitor
Tilt Angle
-5° to 35°
Panel Technology
In-plane Switching (IPS) Technology
Speakers
Yes
Vertical Frequency
56 Hz to 76 Hz
Swivel Angle
-45° to 45°
Total Number of HDMI Ports
1
Vertical Viewing Angle
178°
Pivot Angle
#ERROR!
VESA Mount Standard
100 x 100
Standby Power Consumption (Energy Star)
500 mW
Package Contents
1 x Vero BR277 E3 Widescreen LED Monitor1 x Displayport Cable1 x Power Cord (US)1 x HDMI Cable
Standard Refresh Rate
100 Hz
Speaker Output Power
2 W
Operating Power Consumption (Energy Star)
22 W
Color Supported
16.7 Million Colors
Number of Screens
1
Number of DisplayPorts
1
Energy Star
Yes
Color
Black
Color Gamut
99% sRGB
Headphone
Yes
DisplayPort Version
1.2
Environmentally Friendly
Yes
Adjustable Display Pivot
Yes
Aspect Ratio
16:9
Backlight Technology
LED
Number of VGA Ports
1
Maximum Resolution (DisplayPort)
1920x1080@100Hz
Horizontal Frequency
30 kHz to 85 kHz
Horizontal Viewing Angle
178°
DisplayPort
Yes
Number of Speakers
2
HDMI Version
1.4
Maximum Resolution (HDMI)
1920x1080@100Hz
Dynamic Contrast Ratio
100,000,000:1
Mount Type
Wall Mountable
HDMI
Yes
Native Contrast Ratio
1,000:1
Maximum Power Consumption
60 W
Input Voltage
120V to 230V
Brightness
250 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.