Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.HB7AA.G02

  • Zoro # G222444689


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Brightness
250 Nit
AI-powered
Yes
DisplayPort
Yes
Environmentally Friendly
Yes
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.G02
Zoro #
G222444689
UPC #
195133256230
Country of Origin
China

Dimensions

Screen Size Class
27"
Adjustable Display Height
Yes
Viewable Screen Size
27"

Details

Brightness
250 Nit
AI-powered
Yes
DisplayPort
Yes
Environmentally Friendly
Yes
HDMI
Yes
DisplayPort Version
1.2
Color
Black
HDMI Version
1.4
Response Time
4 ms
Stand Adjustments
Height, Swivel
Audio Line In
Yes
Adjustable Stand
Yes
Product Type
LCD Monitor
Number of DisplayPorts
1
Response Time Details
4 ms GTG
Screen Surface
Anti-glare
Number of HDMI 1.4 Ports
1
Aspect Ratio
16:9
Number of DisplayPort 1.2 Ports
1
Dynamic Contrast Ratio
100,000,000:1
Total Number of HDMI Ports
1
Audio Line Out
Yes
Number of Screens
1
Package Contents
1 x Vero B277 G Widescreen LCD Monitor1 x Displayport Cable1 x HDMI Cable1 x Power Cord (US)
Speakers
Yes
Number of VGA Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.