Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS TOUCH DISPLAY

  • Mfr # UM.HW2AA.001

  • Zoro # G321696897


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Dynamic Contrast Ratio
100,000,000:1
Number of USB Type-B Downstream Ports
2
Number of USB Type-B Upstream Ports
1
DisplayPort Version
1.2
Screen Mode
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.HW2AA.001
Zoro #
G321696897
UPC #
195133258616
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"

Details

Dynamic Contrast Ratio
100,000,000:1
Number of USB Type-B Downstream Ports
2
Number of USB Type-B Upstream Ports
1
DisplayPort Version
1.2
Screen Mode
Full HD
Audio Line Out
Yes
Headphone
Yes
Tearing Prevention Technology
Adaptive Sync
Certifications & Standards
MPR II
Number of Screens
1
Max. Resolution
1920 x 1080
USB
Yes
Screen Surface
Glare
Speakers
Yes
Number of DisplayPort 1.2 Ports
1
DisplayPort
Yes
Product Type
LED Monitor
Environmentally Friendly
Yes
HDMI
Yes
Brightness
360 Nit
Package Contents
1 x UT272 Widescreen LED Monitor1 x Power Cord (US)1 x USB 3.0 Cable1 x HDMI Cable
Number of Speakers
2
AI-powered
Yes
Total Number of HDMI Ports
1
Color
Black
HDMI Version
1.4
Number of DisplayPorts
1
Aspect Ratio
16:9
Response Time
4 ms
Response Time Details
4 ms GTG
Number of HDMI 1.4 Ports
1
Number of USB 3.2 Ports
2
Speaker Output Power
3 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.