Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 2560X1440 IPS DISPLAY

  • Mfr # UM.HB7AA.A03

  • Zoro # G321702796


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI 2.0 Ports
2
Audio Line Out
Yes
Number of USB Ports
9
Environmentally Friendly
Yes
Tearing Prevention Technology
FreeSync
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.HB7AA.A03
Zoro #
G321702796
UPC #
762047610276
Country of Origin
United States

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Adjustable Display Height
Yes

Details

Number of HDMI 2.0 Ports
2
Audio Line Out
Yes
Number of USB Ports
9
Environmentally Friendly
Yes
Tearing Prevention Technology
FreeSync
Stand Adjustments
Swivel, Height
Number of USB Type-B Upstream Ports
1
Color
Black
USB
Yes
Dynamic Contrast Ratio
100,000,000:1
Number of USB 3.2 Ports
4
Product Type
LCD Monitor
Response Time
4 ms
Number of DisplayPorts
1
Number of Screens
1
HDMI Version
2
DisplayPort Version
1.2
Brightness
350 Nit
Features
HDR10
Total Number of HDMI Ports
2
Screen Surface
Anti-glare
Number of USB Type-B Downstream Ports
4
Package Contents
1 x Vero B277U TAA Widescreen LCD Monitor 1 x Power Cord (US) 1 x HDMI Cable 1 x DisplayPort Cable 1 x USB 3.0 Cable
Speakers
Yes
Aspect Ratio
16:9
DisplayPort
Yes
HDMI
Yes
Headphone
Yes
Response Time Details
4 ms GTG

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.