Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 2560X1440 IPS DOCKING DISPLAY

  • Mfr # UM.HB3AA.E02

  • Zoro # G022602029


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Dynamic Contrast Ratio
100,000,000:1
Number of USB Type-B Upstream Ports
2
Adjustable Display Pivot
Yes
Number of DisplayPorts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB3AA.E02
Zoro #
G022602029
UPC #
195133201803
Country of Origin
China

Dimensions

Depth
2.7"
Height
15.4"
Maximum Adjustable Height
6.50"
Color Depth
8-bit
Screen Size Class
27"
Viewable Screen Size
27"
Width
24.2"

Details

Number of Screens
1
Dynamic Contrast Ratio
100,000,000:1
Number of USB Type-B Upstream Ports
2
Adjustable Display Pivot
Yes
Number of DisplayPorts
1
DisplayPort Version
1.2
Number of USB Type-B Downstream Ports
4
DisplayPort
Yes
HDMI
Yes
Number of Speakers
2
Aspect Ratio
16:9
Brightness
350 Nit
Color Supported
16.7 Million Colors
Environmentally Friendly
Yes
Native Contrast Ratio
1,300:1
Energy Star
Yes
Headphone
Yes
HDMI Version
2
Input Voltage
120V to 230V
Network (RJ-45)
Yes
Mount Type
Wall Mountable
Color Gamut
99% sRGB
Number of USB 3.2 Ports
4
Color
Black
Backlight Technology
LED
Horizontal Viewing Angle
178°
Swivel Angle
-178° to 178°
Stand Adjustments
Height, Pivot, Swivel, Tilt
Speaker Output Power
2 W
Pivot Angle
#ERROR!
Response Time
1 ms
Off-Mode Power Consumption (Energy Star)
300 mW
Standby Power Consumption (Energy Star)
500 mW
USB Type-C
Yes
Total Number of HDMI Ports
1
Speakers
Yes
VESA Mount Compatible
Yes
USB
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
100 Hz
Vertical Viewing Angle
178°
Tilt Angle
-5° to 35°
Product Type
LED Monitor
Response Time Details
1 ms VRB
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Pixel Pitch
0.23300 mm x 0.23300 mm
Screen Surface
Anti-glare
Max. Resolution
2560 x 1440
Package Contents
1 x Vero CB3 CB273U E Widescreen LED Monitor1 x Power Cord(US)1 x HDMI Cable
Screen Mode
WQHD
Panel Technology
In-plane Switching (IPS) Technology

Description

ACER 27IN. 2560X1440 IPS DOCKING DISPLAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.