Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 3840X2160 IPS DISPLAY

  • Mfr # UM.HB7AA.L01

  • Zoro # G921697096


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Speaker Output Power
4 W
USB
Yes
Input Voltage
120V to 230V
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.L01
Zoro #
G921697096
UPC #
841885122926
Country of Origin
China

Dimensions

Depth
2.7"
Height with Stand
21.39"
Width with Stand
24.19"
Color Depth
8-bit+FRC (10-bit with Dithering)
Width
24.2"
Depth with Stand
9.72"
Screen Size Class
27"
Maximum Adjustable Height
5.91"
Viewable Screen Size
27"
Height
14.4"

Details

Speakers
Yes
Speaker Output Power
4 W
USB
Yes
Input Voltage
120V to 230V
Vertical Viewing Angle
178°
Horizontal Frequency
160 kHz - DisplayPort 1.2, 30 kHz to 160 kHz - HDMI 2.0
Audio Line Out
Yes
Maximum Resolution (DisplayPort)
3840x2160@60Hz
Color Gamut
99% sRGB
DisplayPort Version
1.2
DisplayPort
Yes
Brightness
350 Nit
Product Type
LED Monitor
Active Display Area (H x V)
23.50" x 13.23"
Tearing Prevention Technology
FreeSync
Maximum Power Consumption
70 W
Max. Resolution
3840 x 2160
Off-Mode Power Consumption (Energy Star)
300 mW
Stand Adjustments
Height, Swivel
Native Contrast Ratio
1,000:1
Backlight Technology
LED
HDMI
Yes
Color
Black
Standby Power Consumption (Energy Star)
500 mW
Standard Refresh Rate
60 Hz
Number of USB Type-B Upstream Ports
1
Tilt Angle
-5° to 35°
Number of USB Type-B Downstream Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
1 x Vero B277K L Widescreen LED Monitor1 x HDMI Cable1 x Displayport Cable1 x Power Cord (US)1 x USB 3.0 Cable
Environmentally Friendly
Yes
Swivel Angle
-45° to 45°
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Response Time
4 ms
Maximum Resolution (HDMI)
3840x2160@60Hz
Vertical Frequency
40 Hz to 60 Hz - DisplayPort 1.2, 40 Hz to 60 Hz - HDMI 2.0
Mount Type
Wall Mountable
Number of HDMI 2.0 Ports
2
HDMI Version
2
Number of Screens
1
VESA Mount Compatible
Yes
Operating Power Consumption (Energy Star)
25 W
VESA Mount Standard
100 x 100
Number of Speakers
2
Number of USB 3.2 Ports
4
Color Supported
1.07 Billion Colors
Pixel Pitch
0.15500 mm x 0.15500 mm
Total Number of HDMI Ports
2
Number of DisplayPorts
1
Headphone
Yes
Features
HDR10
Screen Mode
4K
Response Time Details
4 ms GTG
Pivot Angle
#ERROR!
Dynamic Contrast Ratio
100,000,000:1
Aspect Ratio
16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.