Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31.5IN. 2560X1440 VA CURVED DISPLAY

  • Mfr # UM.JX2AA.302

  • Zoro # G022442632


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Screen Surface
Anti-glare
Stand Adjustments
Height
Number of DisplayPort 1.4 Ports
1
Dynamic Contrast Ratio
100,000,000:1
Screen Size Class
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.JX2AA.302
Zoro #
G022442632
UPC #
195133271547
Country of Origin
China

Dimensions

Screen Size Class
32"
Viewable Screen Size
31.5"
Adjustable Display Height
Yes

Details

Screen Surface
Anti-glare
Stand Adjustments
Height
Number of DisplayPort 1.4 Ports
1
Dynamic Contrast Ratio
100,000,000:1
Package Contents
1 x Nitro XZ322QU S3 Widescreen Gaming LCD Monitor1 x Power Cord (US)1 x Displayport Cable1 x HDMI Cable
Brightness
400 Nit
Number of HDMI 2.0 Ports
2
Number of Screens
1
Aspect Ratio
16:9
Features
VESA DisplayHDR 400
HDMI Version
2
Response Time
1 ms
Number of DisplayPorts
1
Total Number of HDMI Ports
2
Speakers
Yes
Color
Black
AI-powered
Yes
Response Time Details
1ms VRB
Audio Line Out
Yes
Product Type
Gaming LCD Monitor
DisplayPort
Yes
DisplayPort Version
1.4
HDMI
Yes
Adjustable Stand
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.