Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

511 C737 11.6 N150 8G 64G CRM

  • Mfr # NX.JJDAA.003

  • Zoro # G222807576


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Screen Size
11.6"
Battery Energy
53 Wh
Color Depth
6-bit
Battery Chemistry
Lithium Ion (Li-Ion)
Cache
6 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JJDAA.003
Zoro #
G222807576
UPC #
195133333085
Country of Origin
China

Dimensions

Screen Size
11.6"
Color Depth
6-bit
Width
11.5"
Height
0.82"
Depth
8.1"

Details

Battery Energy
53 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Cache
6 MB
Bluetooth Standard
Bluetooth 5.3 or above
Bluetooth
Yes
Audio Features
Basic Noise Suppresion
Number of Microphones
2
Front Camera/Webcam
Yes
Keyboard Localization
English (US)
Package Contents
Chromebook 511, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Maximum Power Supply Wattage
65 W
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook Camera shutter Kensington lock (Nano-type)
Brightness
250 Nit
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Wireless LAN Standard
IEEE 802.11be
Number of USB 3.2 Gen 1 Type-C Ports
2
64-bit Processing
Yes
Maximum Turbo Speed
3.60 GHz
System Memory Speed
4800 MHz
Product Color
Black
Graphics Memory Accessibility
Shared
Speakers
Yes
Environmentally Friendly
Yes
Wi-Fi Generation
Wi-Fi 7
Keyboard Features
Anchored Frame Keyboard, Chrome Super Insert
Processor Speed
800 MHz
Standard Refresh Rate
60 Hz
TouchPad Features
OceanGlass Touchpad
Number of HDMI Outputs
1
Screen-to-body Ratio
60.90%
Number of Speakers
2
HDCP Supported
Yes
Processor Type
N-Series
Aspect Ratio
16:9
Screen Resolution
1366 x 768
Microphone
Yes
Screen Mode
HD
Energy Star
Yes
HDMI
Yes
Response Time Details
25ms
Key Travel Distance
55.1 mil
Maximum Supported System Memory
8 GB
Flash Memory Capacity
64 GB
Camera Privacy Shutter
Yes
Maximum Battery Run Time
22 Hours
Flash Memory Type
eMMC
Kensington Security Slot
Yes
Processor Threads
4
Drive Type
Flash
Number of USB 3.2 Gen 1 Type-A Ports
2
Headphone/Microphone Combo Port
Yes
Standard Memory
8 GB
System Memory Technology
LPDDR5X
Operating System
ChromeOS
Wireless LAN
Yes
Processor Model
N150
Charger Included
Yes
Pointing Device Type
TouchPad
Front Camera/Webcam Video Resolution
1280 x 720
Item
Chromebook
Color Gamut
50% NTSC
Display Screen Type
Active Matrix TFT LCD
Product Line
Chromebook 511
Keyboard
Yes
Processor Core
Quad-core (4 Core)
Total Number of USB Ports
4

Description

Chromebook 511 C737 Education Matte 11.6 1366 x 768 IPS, Intel N150 4 cores, 6 MB Cache, up to 3.6 GHz, 8GB 8 LPDDR5X, 64GB eMMC, Intel Graphics, Intel WiFi 7 AX211 802.11be, 2x2 MIMO, Bands 2.4GHz, 5GHz and 6GHz, Bluetooth 5.4, front webcam, Mechanically anchored keyboard, EasyFix keyboard 2.5 aka Serviceable keyboard 2.5, spillresistant keyboard, moistureresistant touchpad, reinforced ports, MILSTD 810H, EPEAT Gold, Zerotouch Enrollment ready, Black, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.