Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER 22IN. 1920X1080 DISPLAY, IPS

  • Mfr # UM.WV7AA.302

  • Zoro # G814883254


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WV7AA.302
Zoro #
G814883254
UPC #
195133200882
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4"
Depth
2.6"
Height
11.3"
Width with Stand
19.43"
Height with Stand
15.32"
Depth with Stand
8.45"
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Series
V7
Screen Refresh Rate
100 Hz
Item
LED Monitor
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
HDMI Version
1.4
Color Supported
16.7 Million Colors
Stand Adjustments
Tilt
DisplayPort
Yes
Horizontal Frequency
30 kHz to 85 kHz - VGA, 15 kHz to 115 kHz - HDMI, 15 kHz to 115 kHz - DisplayPort
Input Voltage
120V to 230V
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Includes
(1) Vero V7 V227Q E3 Widescreen LED Monitor, (1) HDMI Cable, (1) DisplayPort Cable, (1) Power Cord(US)
Native Contrast Ratio
1,000:1
Green Environmental Attribute
TCO Certified, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Max. Power Consumption (Energy Star)
25 W
Screen Mode
Full HD
Response Time Details
4 ms GTG
HDMI
Yes
Number of DisplayPorts
1
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 55 Hz to 76 Hz - VGA, 48 Hz to 100 Hz - HDMI
Pixel Pitch
0.24100 mm x 0.24100 mm
Number of Speakers
2
Operating Power Consumption (Energy Star)
15 W
Number of HDMI Ports
1
Off-Mode Power Consumption (Energy Star)
300 mW
Standby Power Consumption (Energy Star)
500 mW
VGA
Yes
Backlight Technology
LED
Speaker Output Power
2 W
Horizontal Viewing Angle
178°
Tilt Angle
-5° to 25°
Number of VGA Ports
1
Pivot
No
Dynamic Contrast Ratio
100,000,000:1
VESA Mount Compatible
Yes
Frequency (Horizontal/Vertical)
HDMI:15KHz-115KHz/48Hz-100Hz, DisplayPort:15KHz-115KHz/48Hz-100Hz, VGA,HDMI:30KHz-85KHz/56Hz-76Hz
Brightness
250 Nit
VESA Mount Standard
100 x 100
Number of Screens
1
Standards
TCO Certified
Mounting
Wall
Power Consumption (Energy Star)
25 W
Color Gamut
99% sRGB
Package Contents
1 x Vero V7 V227Q E3 Widescreen LED Monitor 1 x HDMI Cable 1 x DisplayPort Cable 1 x Power Cord(US)
Screen Surface
Anti-glare
Response Time
4 ms
Environmentally Friendly
Yes
Mount Type
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.