Zoro Homepage

ACER 22IN. 1920X1080 DISPLAY, IPS

  • Mfr # UM.WV7AA.303

  • Zoro # G914883222


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4 in
Speakers
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WV7AA.303
Zoro #
G914883222
UPC #
195133189125
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4 in
Height
11.4 in
Depth
2.7 in
Depth with Stand
8.45 in
Height with Stand
15.32 in
Width with Stand
19.43 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.