Zoro Homepage

ACER 27IN. 3840X2160 IPS DISPLAY

  • Mfr # UM.HV7AA.L01

  • Zoro # G014883306


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Speakers
Yes
Series
V7
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HV7AA.L01
Zoro #
G014883306
UPC #
195133189477
Country of Origin
China

Dimensions

Screen Size
27 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Item
LED Monitor
Series
V7
Aspect Ratio
16:9
Brightness
350 Nit
Includes
(1) Vero V277K L Widescreen LED Monitor, (1) HDMI Cable, (1) Power Cord (US)
Screen Mode
4K UHD
Features
HDR10; Anti-glare
Standards
TCO Certified
VESA Mount Standard
100 x 100
Pixel Pitch
6.1 mil
Input Voltage
120V to 230V
Backlight Technology
LED
Number of Screens
1
Mounting
Wall
VESA Mount Compatible
Yes
Number of Speakers
2
Max. Resolution (DisplayPort)
3840 x 2160 @ 60Hz
Pivot
No
Speaker Output Power
2 W
Color Supported
1.07 Billion Colors
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Response Time Details
4ms GTG
Off-Mode Power Consumption (Energy Star)
300 mW
Green Environmental Attribute
Energy Star; TCO Certified; Environmentally Friendly
Max. Resolution (HDMI)
3840 x 2160 @ 60Hz
Standby Power Consumption (Energy Star)
500 mW
Dynamic Contrast Ratio
100,000,000:1
Vertical Frequency
60 Hz
Native Contrast Ratio
1,000:1
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.