This item is Discontinued.

Acer Acer America UM.QV0AA.002 24 in. 75 Hz D-Sub; 2x HDMI AMD FreeSync Built-in Speakers IPS Gaming Monitor UM.QV0AA.002

This item is Discontinued.

Acer

Acer America UM.QV0AA.002 24 in. 75 Hz D-Sub; 2x HDMI AMD FreeSync Built-in Speakers IPS Gaming Monitor (Discontinued)

Mfr # UM.QV0AA.002
Zoro # G603776194
UPC # 191114655986
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UM.QV0AA.002
Zoro #
G603776194
UPC #
191114655986
Country of Origin
China

Description

Acer Nitro Gaming Series VG240Y bmiix 24 inches (Actual size 23.8 inches) Full HD 1920 x 1080 1ms 75 Hz D-Sub, 2x HDMI AMD FreeSync Built-in Speakers IPS Gaming Monitor.

So Much to See Take your gaming and movies to the next level with the Acer Nitro Gaming Series VG0 Monitor. It features 23.8 inches decent viewing real estate and 1920 x 1080 Full HD resolution that delivers every bit of detail. Everything looks fantastic on the screen thanks to the fast 1ms response time and ACM 100,000,000:1 contrast ratio. It also supports FreeSync technology, for tear-free and stutter-free gaming. Plus, its ZeroFrame design provides boundless views, while the flicker-less and BlueLightShield technology ensure comfortable viewing for hours on end. Design Firmly Planted The three-pronged stand saves on desk space without sacrificing on style. Goodbye to Bezels The ZeroFrame design makes for a near-seamless look, allowing you to see more of what matters most: the screen. An Ergonomic Edge Good monitors should cause little to no strain. With a tilt of -5° to 20°, you can put your mind, and your neck, at ease. Impactful Sound What you hear is just as good as what you see with the power of the dual 2 watt built-in speaker system. Features Yes, Resolution Matters Choose from resolutions ranging from Full HD up to 2K in vibrant, color-accurate IPS. Which one calls to you

Specifications
  • Frequency Range: 75Hz
  • Size: 24 in.
  • Bezel Design: Frameless
  • Screen Size: 24 inches (Actual size 23.8 inches)
  • Widescreen: Yes
  • Glare Screen: Anti-glare
  • LED Backlight: Yes
  • Panel: IPS
  • Display Type: Full HD
  • Adaptive Sync Technology: AMD FreeSync
  • Viewing Angle: 178° (H) / 178° (V)
  • Aspect Ratio: 0.672916667
  • Brightness: 250 cd/m2
  • Contrast Ratio: 100,000,000:1
  • Response Time: 1ms MPRT
  • Refresh Rate: 75 Hz
  • Vertical Refresh Rate: 75 Hz
  • Weight: 11.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.