Acer APS024 Power Adapter - 5 V DC, 9 V DC, 12 V DC, 15 V DC, 20 V DC Output - 3.25 A - Black

  • Mfr # GP.ADT11.00Q

  • Zoro # G814874498


product price: $57.45
/ea

Key Features

Max. Output Current
3.25 A
USB Type-C
Yes
Output Voltage
9 V DC, 12 V DC, 20 V DC, 15 V DC, 5 V DC
Color
Black
Maximum Output Current
3.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP.ADT11.00Q
Zoro #
G814874498
UPC #
195133119030
Country of Origin
China

Details

Item
Power Adapter
Max. Output Current
3.25 A
USB Type-C
Yes
Output Voltage
9 V DC, 12 V DC, 20 V DC, 15 V DC, 5 V DC
Color
Black
Maximum Output Current
3.25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.