Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER B227Q HBMIPRX 22IN. 1920X1080 VA DISPLAY

  • Mfr # UM.WB7AA.H01

  • Zoro # G514883295


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Depth
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WB7AA.H01
Zoro #
G514883295
UPC #
195133174268
Country of Origin
China

Dimensions

Screen Size
21.5 in
Width
19.4"
Depth
2.7"
Height
11.3"
Max. Adjustable Height
4.72 in
Depth with Stand
7.30"
Height with Stand
15.30"
Width with Stand
19.38"
Color Depth
6-bit+FRC
Screen Size Class
22"
Maximum Adjustable Height
4.72"
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Aspect Ratio
16:9
Series
B7
Item
LCD Monitor
Horizontal Viewing Angle
178°
Panel Technology
Vertical Alignment (VA)
Standby Power Consumption (Energy Star)
500 mW
Tilt Angle
-5° to 25°
Operating Power Consumption (Energy Star)
19 W
Tearing Prevention Technology
FreeSync (HDMI VRR)
Color Supported
16.7 Million Colors
Headphone
Yes
Color
Black
Number of Screens
1
HDMI Version
1.4
Brightness
250 Nit
Backlight Technology
LED
Adjustable Display Pivot
Yes
Includes
(1) Vero B7 B227Q H Widescreen LCD Monitor, (1) Displayport Cable, (1) HDMI Cable, (1) Power Cord (US)
Pixel Pitch
0.24100 mm x 0.24100 mm
Mounting
Wall
Dynamic Contrast Ratio
100,000,000:1
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Swivel Angle
-45° to 45°
DisplayPort
Yes
HDMI
Yes
DisplayPort Version
1.2
Vertical Viewing Angle
178°
Screen Mode
Full HD
Response Time Details
4 ms GTG
Input Voltage
120V to 230V
Max. Power Consumption (Energy Star)
30 W
Off-Mode Power Consumption (Energy Star)
300 mW
VGA
Yes
Native Contrast Ratio
3,000:1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Number of DisplayPorts
1
Features
Kensington Lock Compatible
Power Consumption (Energy Star)
30 W
Color Gamut
72% NTSC
Response Time
4 ms
Screen Surface
Anti-glare
Package Contents
1 x Vero B7 B227Q H Widescreen LCD Monitor1 x Displayport Cable1 x HDMI Cable1 x Power Cord (US)
Environmentally Friendly
Yes
Mount Type
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.