ACER B227Q HBMIPRZX 22IN 1920X1080 DISPLAY

  • Mfr # UM.WB7AA.H02

  • Zoro # G714883248


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Series
B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WB7AA.H02
Zoro #
G714883248
UPC #
195133174275
Country of Origin
China

Dimensions

Screen Size
21.5 in
Width
19.4"
Depth
2.7"
Height
11.3"
Max. Adjustable Height
4.72 in
Height with Stand
15.30"
Depth with Stand
7.30"
Width with Stand
19.38"
Screen Size Class
22"
Maximum Adjustable Height
4.72"
Viewable Screen Size
21.5"
Color Depth
6-bit+FRC

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Item
LCD Monitor
Series
B7
Screen Refresh Rate
100 Hz
Aspect Ratio
16:9
VESA Mount Standard
100 x 100
Number of USB Type-B Upstream Ports
1
Swivel Angle
-45° to 45°
Number of DisplayPorts
1
Input Voltage
120V to 230V
Number of Screens
1
Headphone
Yes
Tilt Angle
-5° to 25°
Standby Power Consumption (Energy Star)
500 mW
DisplayPort Version
1.2
Color
Black
Vertical Viewing Angle
178°
Adjustable Display Pivot
Yes
Backlight Technology
LED
Horizontal Viewing Angle
178°
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Tearing Prevention Technology
FreeSync (HDMI VRR)
HDMI
Yes
VGA
Yes
Panel Technology
Vertical Alignment (VA)
DisplayPort
Yes
USB
Yes
Color Supported
16.7 Million Colors
Pixel Pitch
0.24100 mm x 0.24100 mm
Max. Power Consumption (Energy Star)
30 W
Mounting
Wall
Native Contrast Ratio
3,000:1
Response Time Details
4 ms GTG
Off-Mode Power Consumption (Energy Star)
300 mW
Includes
(1) Vero B7 B227Q H Widescreen LCD Monitor, (1) Displayport Cable, (1) HDMI Cable, (1) Power Cord (US), (1) USB 3.0 Cable
Screen Mode
Full HD
Operating Power Consumption (Energy Star)
19 W
Brightness
250 Nit
HDMI Version
1.4
VESA Mount Compatible
Yes
Dynamic Contrast Ratio
100,000,000:1
Power Consumption (Energy Star)
30 W
Screen Surface
Anti-glare
Mount Type
Wall Mountable
Response Time
4 ms
Environmentally Friendly
Yes
Color Gamut
72% NTSC
Package Contents
1 x Vero B7 B227Q H Widescreen LCD Monitor1 x Displayport Cable1 x HDMI Cable1 x Power Cord (US)1 x USB 3.0 Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.