Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acer C720 C740 AC Adapter, NPADT0A010

  • Mfr # NP.ADT0A.010

  • Zoro # G6822524


product price: $44.99
/ea

Key Features

Includes
AC Adapter, Power Cord, Velcro Strap
Input Voltage
230 V AC, 120 V AC
Device Supported
Notebook
Color
Black
Compatibility
Acer TravelMate X313-M Notebook, Acer Iconia W700 NotebookAcer Chromebook Notebooks: C720, C720PAcer Aspire Notebooks:P3-131, P3-171, S5-391, S7-191, S7-391
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP.ADT0A.010
Zoro #
G6822524
UPC #
887899660955
Country of Origin
Unknown

Details

Includes
AC Adapter, Power Cord, Velcro Strap
Input Voltage
230 V AC, 120 V AC
Device Supported
Notebook
Color
Black
Item
AC Adapter
Compatibility
Acer TravelMate X313-M Notebook, Acer Iconia W700 NotebookAcer Chromebook Notebooks: C720, C720PAcer Aspire Notebooks:P3-131, P3-171, S5-391, S7-191, S7-391
Power Supply Wattage
65 W
Frequency
60 Hz, 50 Hz
Output Voltage
19 V DC
Maximum Output Power
65 W
Package Contents
AC Adapter, Power Cord, Velcro Strap
Product Color
Black

Description

Acer Chromebook C720 & C740 AC Adapter. 65W AC Adapter (cable included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.