Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER CB242Y E3BMIRUX 24IN. WIDE IPS

  • Mfr # UM.QB2AA.303

  • Zoro # G816150873


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Vertical Viewing Angle
178°
Maximum Resolution (DisplayPort)
1920x1080@100Hz
Dynamic Contrast Ratio
100,000,000:1
Total Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.QB2AA.303
Zoro #
G816150873
UPC #
195133219662
Country of Origin
China

Dimensions

Height with Stand
21.02"
Depth with Stand
9.65"
Height
12.7"
Depth
2.6"
Adjustable Display Height
Yes
Color Depth
6-bit+FRC
Width with Stand
21.27"
Maximum Adjustable Height
6.50"
Screen Size Class
24"
Viewable Screen Size
23.8"
Width
21.3"

Details

Color
Black
Vertical Viewing Angle
178°
Maximum Resolution (DisplayPort)
1920x1080@100Hz
Dynamic Contrast Ratio
100,000,000:1
Total Number of USB Type-C Ports
1
Native Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors
Energy Star
Yes
Pixel Pitch
0.27500 mm x 0.27500 mm
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Stand Adjustments
Swivel, Height
Off-Mode Power Consumption (Energy Star)
300 mW
Number of Speakers
2
HDMI
Yes
Color Gamut
99% sRGB
Maximum Power Consumption
32 W
Features
Super Sharpness, ComfyView, Low Dimming, Dark/Black Boost, Display Widget, Bluelight Shield Pro, Navigation Key, 6-axis Color Adjustment, Flicker-free
Active Display Area (H x V)
20.75" x 11.65"
Pivot Angle
#ERROR!
Response Time Details
1 ms VRB
Input Voltage
120V to 230V
Operating Power Consumption (Energy Star)
14 W
Certifications & Standards
TUV Eyesafe2.0 Certificate
Speaker Output Power
4 W
Audio Line Out
Yes
Speakers
Yes
Screen Surface
Anti-glare
Package Contents
1 x Vero CB242Y E3 Widescreen LED Monitor1 x HDMI Cable1 x Power Cord (US)1 x USB Type-C Cable
Aspect Ratio
16:9
Environmentally Friendly
Yes
Standard Refresh Rate
100 Hz
Swivel Angle
-178° to 178°
Tearing Prevention Technology
FreeSync
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 100 Hz - USB Type C, 48 Hz to 75 Hz - VGA, 48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI
Max. Resolution
1920 x 1080
Number of Screens
1
Response Time
1 ms
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Number of HDMI 1.4 Ports
1
Headphone
Yes
HDMI Version
1.4
Mount Type
Wall Mountable
Adjustable Display Pivot
Yes
USB Type-C
Yes
Tilt Angle
-5° to 35°
Standby Power Consumption (Energy Star)
500 mW
Maximum Resolution (HDMI)
1920x1080@100Hz
Total Number of HDMI Ports
1
Product Type
LED Monitor
USB
Yes
Brightness
250 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.