Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER EB321HQU C3BMIIPX 31.5IN. IPS DISPLAY

  • Mfr # UM.JE1AA.301

  • Zoro # G016150918


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
HDMI
Yes
Number of HDMI 2.0 Ports
2
Product Type
LED Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.JE1AA.301
Zoro #
G016150918
UPC #
195133253840
Country of Origin
China

Dimensions

Viewable Screen Size
31.5"
Width
28.6"
Screen Size Class
32"
Depth
10.5"
Height
23.5"

Details

Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
HDMI
Yes
Number of HDMI 2.0 Ports
2
Product Type
LED Monitor
Response Time
1 ms
DisplayPort
Yes
Response Time Details
1 ms VRB
Color
Black
Package Contents
1 x EB321HQU C3 Widescreen LED Monitor1 x Power Cord (US)1 x HDMI Cable
Audio Line Out
Yes
Number of Screens
1
HDMI Version
2
Standard Refresh Rate
100 Hz
Screen Surface
Anti-glare
DisplayPort Version
1.2
Speakers
Yes
Screen Refresh Rate
100 Hz
Max. Resolution
2560 x 1440
Number of DisplayPort 1.2 Ports
1
Horizontal Viewing Angle
178°
Features
HDR10
Number of DisplayPorts
1
Screen Mode
WQHD
Dynamic Contrast Ratio
100,000,000:1
Environmentally Friendly
Yes
AI-powered
Yes
Aspect Ratio
16:9
Brightness
250 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.