Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER NITRO XF3 27IN. 1920 X 1080 IPS DISPLAY

  • Mfr # UM.HX1AA.103

  • Zoro # G516150920


product price: $214.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Screen Surface
Anti-glare
Total Number of HDMI Ports
2
AI-powered
Yes
Product Type
LCD Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HX1AA.103
Zoro #
G516150920
UPC #
195133271516
Country of Origin
China

Dimensions

Adjustable Display Height
Yes
Viewable Screen Size
27"
Screen Size Class
27"

Details

HDMI
Yes
Screen Surface
Anti-glare
Total Number of HDMI Ports
2
AI-powered
Yes
Product Type
LCD Monitor
Number of Screens
1
Aspect Ratio
16:9
Speakers
Yes
Adjustable Stand
Yes
Certifications & Standards
MPR II
Audio Line Out
Yes
Stand Adjustments
Height, Swivel
Response Time
0.50 ms
DisplayPort
Yes
Number of Speakers
2
Number of DisplayPort 1.2 Ports
1
Number of HDMI 2.0 Ports
2
Package Contents
1 x XF273 X1 Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable
HDMI Version
2
Number of DisplayPorts
1
Dynamic Contrast Ratio
100,000,000:1
Color
Black
Speaker Output Power
2 W
Response Time Details
1 ms GTG, 0.5 ms
DisplayPort Version
1.2
Brightness
250 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.