Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER V196L 19IN. 1280X1024 IPS DISPLAY

  • Mfr # UM.CV6AA.B04

  • Zoro # G114883305


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Screen Size
19 in
Max. Resolution
1280 x 1024
Width
16"
Speakers
Yes
Height
13.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.CV6AA.B04
Zoro #
G114883305
UPC #
195133236942
Country of Origin
China

Dimensions

Screen Size
19 in
Width
16"
Height
13.3"
Depth
2"
Width with Stand
16"
Depth with Stand
7.52"
Height with Stand
16.64"
Viewable Screen Size
19"
Color Depth
6-bit+FRC
Screen Size Class
19"

Details

Max. Resolution
1280 x 1024
Speakers
Yes
Aspect Ratio
5:4
Screen Refresh Rate
75 Hz
Series
V6
Item
LED Monitor
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Color
Black
Pivot
No
Number of Speakers
2
Off-Mode Power Consumption (Energy Star)
300 mW
Dynamic Contrast Ratio
100,000,000:1
Features
Anti-glare
Backlight Technology
LED
Color Supported
16.7 Million Colors
HDMI
Yes
Input Voltage
120V to 230V
Operating Power Consumption (Energy Star)
18 W
VGA
Yes
Speaker Output Power
1 W
Number of Screens
1
Horizontal Viewing Angle
178°
Mounting
Wall
Horizontal Frequency
30 kHz to 80 kHz
Vertical Viewing Angle
178°
Includes
(1) V196L B LED Monitor(1) HDMI Cable, Power Cord (US)
Standby Power Consumption (Energy Star)
500 mW
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Number of HDMI Ports
1
Standards
TCO Certified
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
5 ms GTG
Brightness
250 Nit
VESA Mount Standard
100 x 100
Pixel Pitch
0.29400 mm x 0.29400 mm
Tilt Angle
-5° to 25°
Vertical Frequency
55 Hz to 75 Hz
Number of VGA Ports
1
Screen Mode
SXGA
HDMI Version
1.4
Package Contents
1 x V196L B LED Monitor1 x HDMI CablePower Cord (US)
Response Time
5 ms
Mount Type
Wall Mountable
Color Gamut
72% NTSC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.