Zoro Homepage

ACER V227Q HBMIPX 22IN. 1920 X 1080

  • Mfr # UM.WV7AA.H02

  • Zoro # G714883231


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Height
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WV7AA.H02
Zoro #
G714883231
UPC #
195133179676
Country of Origin
China

Dimensions

Screen Size
21.5 in
Width
19.3"
Height
15.6"
Depth
7.3"
Color Depth
6-bit+FRC
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Item
LCD Monitor
Aspect Ratio
16:9
Screen Refresh Rate
100 Hz
Series
V7
Screen Mode
Full HD
Brightness
250 Nit
Pixel Pitch
0.24100 mm x 0.24100 mm
Backlight Technology
LED
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Vertical Viewing Angle
178°
Includes
(1) V227Q H Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord (US)
Color Supported
16.7 Million Colors
HDMI
Yes
HDMI Version
1.4
Number of Screens
1
Number of DisplayPorts
1
VGA
Yes
Horizontal Viewing Angle
178°
Panel Technology
Vertical Alignment (VA)
VESA Mount Standard
100 x 100
Adjustable Display Pivot
No
Headphone
Yes
DisplayPort
Yes
Response Time Details
4 ms GTG
Native Contrast Ratio
3,000:1
Dynamic Contrast Ratio
100,000,000:1
Input Voltage
120V to 230V
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Mounting
Wall
DisplayPort Version
1.2
VESA Mount Compatible
Yes
Color
Black
Mount Type
Wall Mountable
Screen Surface
Anti-glare
Environmentally Friendly
Yes
Color Gamut
72% NTSC
Package Contents
1 x V227Q H Widescreen LCD Monitor1 x HDMI Cable1 x Power Cord (US)
Response Time
4 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.