ACER V277U GBMIIPX 27IN. IPS 2560 X 1440

  • Mfr # UM.HV7AA.G05

  • Zoro # G016131368


product price: $229.99
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Number of Screens
1
Response Time
4 ms
Dynamic Contrast Ratio
100,000,000:1
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HV7AA.G05
Zoro #
G016131368
UPC #
195133188340
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"

Details

AI-powered
Yes
Number of Screens
1
Response Time
4 ms
Dynamic Contrast Ratio
100,000,000:1
Speakers
Yes
Color
Black
DisplayPort
Yes
Number of DisplayPorts
1
Response Time Details
4 ms GTG
Brightness
350 Nit
Aspect Ratio
16:9
Product Type
LCD Monitor
Features
HDR10
Audio Line Out
Yes
Screen Surface
Anti-glare
Tearing Prevention Technology
Adaptive Sync
Environmentally Friendly
Yes
HDMI
Yes
Speaker Output Power
2 W
Number of Speakers
2
Number of HDMI 2.0 Ports
2
Number of DisplayPort 1.2 Ports
1
Total Number of HDMI Ports
2
HDMI Version
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.