ACER VGA 1920X1080 AT 75HZ, HDMI 1920X1080 AT 100HZ

  • Mfr # UM.WS2AA.H01

  • Zoro # G316288465


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Ports
1
Max. Resolution
1920 x 1080
Width with Stand
19.37"
Brightness
250 Nit
HDMI Version
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WS2AA.H01
Zoro #
G316288465
UPC #
-
Country of Origin
China

Dimensions

Width with Stand
19.37"
Height with Stand
14.21"
Depth with Stand
7.44"
Color Depth
6-bit+FRC
Width
19.4"
Viewable Screen Size
21.5"
Depth
1.7"
Height
11.1"

Details

Number of VGA Ports
1
Max. Resolution
1920 x 1080
Brightness
250 Nit
HDMI Version
1.4
Horizontal Frequency
31.47 kHz to 192.69 kHz - HDMI, 31.47 kHz to 192.69 kHz - DisplayPort
Pixel Pitch
0.24100 mm x 0.24100 mm
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Maximum Power Consumption
30 W
Native Contrast Ratio
3,000:1
Number of Screens
1
Mount Type
Wall Mountable
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
HDMI
Yes
Screen Mode
Full HD
Backlight Technology
LED
Standby Power Consumption (Energy Star)
500 mW
Total Number of HDMI Ports
1
Vertical Frequency
48 Hz to 165 Hz - HDMI, 48 Hz to 165 Hz - DisplayPort
Screen Surface
Anti-glare
Response Time Details
1 ms TVR
Vertical Viewing Angle
178°
Product Type
LCD Monitor
Response Time
1 ms
VESA Mount Compatible
Yes
Color Gamut
72% NTSC
Color
Black
Package Contents
1 x 22SA2Q H Widescreen LCD Monitor1 x HDMI Cable1 x Power Cord (US)
Off-Mode Power Consumption (Energy Star)
300 mW
Operating Power Consumption (Energy Star)
18 W
Standard Refresh Rate
100 Hz
VESA Mount Standard
75 x 75
Panel Technology
Vertical Alignment (VA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.