Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER XF243Y X1BMIIPRX 24IN. WIDE, IPS

  • Mfr # UM.QX1AA.103

  • Zoro # G416288419


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Adjustable Stand
Yes
Certifications & Standards
MPR II
Brightness
250 Nit
Dynamic Contrast Ratio
100,000,000:1
Screen Surface
Anti-glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.QX1AA.103
Zoro #
G416288419
UPC #
195133271486
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Adjustable Display Height
Yes
Screen Size Class
24"

Details

Adjustable Stand
Yes
Certifications & Standards
MPR II
Brightness
250 Nit
Dynamic Contrast Ratio
100,000,000:1
Screen Surface
Anti-glare
Number of DisplayPort 1.2 Ports
1
HDMI
Yes
Number of Screens
1
DisplayPort
Yes
Response Time Details
0.5 ms, 1 ms GTG
Number of DisplayPorts
1
Speaker Output Power
2 W
Speakers
Yes
Response Time
0.50 ms
Aspect Ratio
16:9
Number of Speakers
2
Color
Black
Audio Line Out
Yes
Total Number of HDMI Ports
2
Number of HDMI 2.0 Ports
2
HDMI Version
2
Product Type
LCD Monitor
AI-powered
Yes
Stand Adjustments
Height, Swivel
Package Contents
1 x XF243Y X1 Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable
DisplayPort Version
1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.